THORMAS

THORMAS Putty knive non sparking Cu-Be 25mm

  • ERIKS:13408729
  • Manufacturer:8412783704716
Image 1
Save to list

€124.09/ pieceexcl. VAT

€150.15incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Spatula width
25 mm
Length
200 mm
Weight
50 g
Material
Beryllium-Copper