THORMAS

THORMAS Putty knive non sparking Cu-Be 100mm

  • ERIKS:13408728
  • Manufacturer:8412783704785
Image 1
Save to list

€221.97/ pieceexcl. VAT

€268.58incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Spatula width
100 mm
Length
200 mm
Weight
130 g
Material
Beryllium-Copper