THORMAS

THORMAS Power socket wrench insert non sparking Al-Br 1" 32mm

  • ERIKS:13407718
  • Manufacturer:8412783723472
Image 1
Save to list

€371.19/ pieceexcl. VAT

€449.14incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
32 mm
Connection size
1 in
Low spark model
Yes
Material
Aluminum bronze
Weight
60 g