THORMAS

THORMAS Power socket wrench insert non sparking Al-Br 1" 30mm

  • ERIKS:13407717
  • Manufacturer:8412783723458
Image 1
Save to list

€349.26/ pieceexcl. VAT

€422.60incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
30 mm
Connection size
1 in
Low spark model
Yes
Material
Aluminum bronze
Weight
60 g