THORMAS

THORMAS Power socket wrench insert non sparking Al-Br 1" 29mm

  • ERIKS:13407716
  • Manufacturer:8412783723434
Image 1
Save to list

€329.14/ pieceexcl. VAT

€398.26incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
29 mm
Connection size
1 in
Low spark model
Yes
Material
Aluminum bronze
Weight
60 g