THORMAS

THORMAS Power socket wrench insert non sparking Al-Br 1" 26mm

  • ERIKS:13407714
  • Manufacturer:8412783723397
Image 1
Save to list

€309.96/ pieceexcl. VAT

€375.05incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Wrench width
26 mm
Connection size
1 in
Low spark model
Yes
Material
Aluminum bronze
Weight
60 g