THORMAS

THORMAS Pipe wrench Swedisch type non sparking Al-Br 2"

  • ERIKS:13407975
  • Manufacturer:8412783714678
Image 1
Save to list

€945.22/ pieceexcl. VAT

€1,143.72incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Chucking range
50.8 mm
Length
560 mm
Weight
2.5 g
Low spark model
Yes
Material
Aluminum bronze