

€323.67/ pieceexcl. VAT
€391.64incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Chucking range | 25.4 mm |
Length | 200 mm |
Weight | 350 g |
Low spark model | Yes |
Material | Aluminum bronze |