THORMAS

THORMAS Pipe wrench non sparking Al-Br 6" x48"

  • ERIKS:13407973
  • Manufacturer:8412783714654
Image 1
Save to list

€2,777.24/ pieceexcl. VAT

€3,360.46incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Chucking range
152.4 mm
Length
1.2 mm
Weight
15.8 g
Low spark model
Yes
Material
Aluminum bronze