

€1,524.30/ pieceexcl. VAT
€1,844.40incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Chucking range | 127 mm |
Length | 900 mm |
Weight | 8.8 g |
Low spark model | Yes |
Material | Aluminum bronze |