

€480.28/ pieceexcl. VAT
€581.14incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Chucking range | 50.8 mm |
Length | 350 mm |
Weight | 1.7 g |
Low spark model | Yes |
Material | Aluminum bronze |