

€584.67/ pieceexcl. VAT
€707.45incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Chucking range | 63.5 mm |
Length | 450 mm |
Weight | 2.6 g |
Low spark model | Yes |
Material | Aluminum bronze |