

€375.85/ pieceexcl. VAT
€454.78incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Chucking range | 38.1 mm |
Length | 250 mm |
Weight | 830 g |
Low spark model | Yes |
Material | Aluminum bronze |