

€35.98/ pieceexcl. VAT
€43.54incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Drift punches |
Diameter tip | 7 mm |
Length | 150 mm |
Diameter | 12 mm |
Weight | 125 g |
Material | Aluminum bronze |