

€30.73/ pieceexcl. VAT
€37.18incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Drift punches |
Diameter tip | 3 mm |
Length | 150 mm |
Diameter | 10 mm |
Weight | 80 g |
Material | Aluminum bronze |