

€251.11/ pieceexcl. VAT
€303.84incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Drift punches |
Diameter tip | 22 mm |
Length | 250 mm |
Diameter | 26 mm |
Weight | 1.04 g |
Material | Aluminum bronze |