

€214.81/ pieceexcl. VAT
€259.92incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Drift punches |
Diameter tip | 20 mm |
Length | 250 mm |
Diameter | 24 mm |
Weight | 880 g |
Material | Aluminum bronze |