

€143.83/ pieceexcl. VAT
€174.03incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Drift punches |
Diameter tip | 18 mm |
Length | 200 mm |
Diameter | 22 mm |
Weight | 600 g |
Material | Aluminum bronze |