

€125.10/ pieceexcl. VAT
€151.37incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Type | Drift punches |
Diameter tip | 16 mm |
Length | 200 mm |
Diameter | 20 mm |
Weight | 495 g |
Material | Aluminum bronze |