

€877.05/ pieceexcl. VAT
€1,061.23incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Chucking range | 76.2 mm |
Length | 600 mm |
Weight | 4500 g |
Low spark model | Yes |
Material | Aluminum bronze |