

€25.66/ pieceexcl. VAT
€31.05incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Screwing system | Phillips |
Size | 0 |
Blade length | 60 mm |
Total length | 135 mm |
Low spark model | Yes |
Weight | 40 g |
Material | Aluminum bronze |