

€150.95/ pieceexcl. VAT
€182.65incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 34 x 36 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 1475 g |
Wrench size small | 34 mm |
Wrench size large | 36 mm |