

€30.19/ pieceexcl. VAT
€36.53incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 12 x 13 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 135 g |
Wrench size small | 12 mm |
Wrench size large | 13 mm |