THORMAS

THORMAS Open end spanner non sparking Al-Br 65mm

  • ERIKS:13408352
  • Manufacturer:8412783709568
Image 1
Save to list

€452.85/ pieceexcl. VAT

€547.95incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Metric
Single wrench model
Yes
Wrench width
65 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
2.1 g
Wrench size small
65 mm