THORMAS

THORMAS Open end spanner non sparking Al-Br 46mm

  • ERIKS:13408343
  • Manufacturer:8412783709520
Image 1
Save to list

€188.69/ pieceexcl. VAT

€228.31incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Metric
Single wrench model
Yes
Wrench width
46 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
1 g
Wrench size small
46 mm