THORMAS

THORMAS Open end spanner non sparking Al-Br 41mm

  • ERIKS:13408341
  • Manufacturer:8412783709513
Image 1
Save to list

€158.49/ pieceexcl. VAT

€191.77incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Metric
Single wrench model
Yes
Wrench width
41 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
500 g
Wrench size small
41 mm