THORMAS

THORMAS Open end spanner non sparking Al-Br 30mm

  • ERIKS:13408335
  • Manufacturer:8412783709483
Image 1
Save to list

€87.55/ pieceexcl. VAT

€105.94incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Metric
Single wrench model
Yes
Wrench width
30 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
300 g
Wrench size small
30 mm