THORMAS

THORMAS Open end spanner non sparking Al-Br 14mm

  • ERIKS:13408300
  • Manufacturer:8412783709421
Image 1
Save to list

€28.69/ pieceexcl. VAT

€34.71incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Metric
Single wrench model
Yes
Wrench width
14 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
50 g
Wrench size small
14 mm