THORMAS

THORMAS Open end ring spanner non sparking Al-Br 9mm

  • ERIKS:13408495
  • Manufacturer:8412783706857
Image 1
Save to list

€39.84/ pieceexcl. VAT

€48.21incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Metric
Wrench width
9 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
60 g