THORMAS

THORMAS Open end ring spanner non sparking Al-Br 8mm

  • ERIKS:13408492
  • Manufacturer:8412783706840
Image 1
Save to list

€38.29/ pieceexcl. VAT

€46.33incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Metric
Wrench width
8 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
45 g