THORMAS

THORMAS Open end ring spanner non sparking Al-Br 7mm

  • ERIKS:13408487
  • Manufacturer:8412783706833
Image 1
Save to list

€36.78/ pieceexcl. VAT

€44.50incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Metric
Wrench width
7 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
40 g