THORMAS

THORMAS Open end ring spanner non sparking Al-Br 6mm

  • ERIKS:13408484
  • Manufacturer:8412783706826
Image 1
Save to list

€35.24/ pieceexcl. VAT

€42.64incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Model
Metric
Wrench width
6 mm
Low spark model
Yes
Material
Aluminum bronze
Weight
35 g