THORMAS

THORMAS Oil-only adsorbent track mat poly-backed 48cmx24.4m

  • ERIKS:12245107
Image 1
Image 2
Image 1
Image 2
Oil-only track mat. Heavy-duty poly backing prevents leaking of liquids onto the floor 3-layer construction gives high durability. Top layer gives UV protection, resulting in increased product life. Can be used for many applications - Factories/warehouses with high foot traffic.
Save to list

€480.73/ bagexcl. VAT

€581.68incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Width
0.48 m
Length
24400 m
Adsorption Capacity
230 l
Packaging
1 Matt/bag