THORMAS

THORMAS Oil-only adsorbent sweep with re-enforced nylon rope 41cmx30m (1/Bag)

  • ERIKS:12186302
Image 1
Oil-only sweep with reinforced nylon rope. Made from 100% Melt Blown Polypropylenefor high adsorption. Can be used between two boats in order to clean up oil sheen off water. Can be fixed to shoreline for easy clean-up of cliffs/stones/beach area. Nylon strap allows for connection of multiple sweeps. Ideal for use during closing stages of oil spill clean-ups. Flexible nature of sweep makes it ideal solution for smaller clean-ups on rivers where current may be a factor.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Width
0.41 m
Length
30 m
Adsorption Capacity
80 l
Packaging
1/bag