

€255.06/ pieceexcl. VAT
€308.62incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Non-sparking |
Type | Long Valve Wrench |
Model | Inch |
Single wrench model | Yes |
Wrench width | 3 to 7 in |
Length | 210 mm |
VDE tested | No |
Low spark model | Yes |
Material | Beryllium-Copper |
Wrench size small | 3 in |
Wrench size large | 7 in |