THORMAS

THORMAS Kabelbinder PA6.6 4,8x300 groen temp.bereik -40°C tot +80°C

  • ERIKS:13282468
  • Manufacturer:8717278577784
Image 1
Design: Made of polyamide 6.6, self-quenching, in line with standard UL94 V2 NYLON, within max. 30 seconds. High flexibility even in extreme temperature variations, largely chemical resistant and exceptionally fade resistant. Supplied as 100 pieces in a polythene bag.

Application: For the fixing and bundling of tubes, cables and wires.
Save to list

€0.16/ pieceexcl. VAT

€0.19incl. VAT

Sold per: 17000Min. order: 17000

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS