

€689.43/ pieceexcl. VAT
€834.21incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 85 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 2.8 g |