

€94.97/ pieceexcl. VAT
€114.91incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 19 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 300 g |