

€83.18/ pieceexcl. VAT
€100.65incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 80 - 90 mm |
Length | 280 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 600 g |
Wrench size small | 80 mm |
Wrench size large | 90 mm |