

€28.38/ pieceexcl. VAT
€34.34incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 16 - 20 mm |
Length | 108 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 50 g |
Wrench size small | 16 mm |
Wrench size large | 20 mm |