

€145.90/ pieceexcl. VAT
€176.54incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 120 - 130 mm |
Length | 340 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 900 g |
Wrench size small | 120 mm |
Wrench size large | 130 mm |