

€118.81/ pieceexcl. VAT
€143.76incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 100 - 110 mm |
Length | 330 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 800 g |
Wrench size small | 100 mm |
Wrench size large | 110 mm |