

€37.59/ pieceexcl. VAT
€45.48incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | Non-sparking |
Type | Hexagonal key |
Model | Metric |
Bullet-head | No |
Wrench width | 2 mm |
Length | 52 mm |
Low spark model | Yes |
Material | Aluminum bronze |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | Hexagonal key |
Weight | 6.5 g |
Length short leg | 16 |