

€48.83/ pieceexcl. VAT
€59.08incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 8 mm |
Length | 115 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 100 g |