

€42.04/ pieceexcl. VAT
€50.87incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 6 mm |
Length | 105 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 60 g |