

€40.31/ pieceexcl. VAT
€48.78incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Metric |
Wrench width | 5 mm |
Length | 90 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 30 g |