

€51.70/ pieceexcl. VAT
€62.56incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Model | Inch |
Wrench width | 3/16 in |
Length | 90 mm |
Low spark model | Yes |
Material | Aluminum bronze |
Weight | 30 g |