THORMAS

THORMAS Hex socket set screw with full dog point DIN 915 stainless steel A2 M8x20

  • ERIKS:23264951
  • Manufacturer:4043377073747
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.14incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 915
Thread size metric (M..)
8
Length
20 mm
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Screwing system
Internal hexagon
Type
Set screw
Kind of thread
Metric
Model
Screw tap
DIN standard
915
ISO standard
4028