

€0.03/ pieceexcl. VAT
€0.04incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 915 |
Thread size metric (M..) | 5 |
Length | 10 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
Screwing system | Internal hexagon |
Type | Set screw |
Kind of thread | Metric |
Model | Screw tap |
DIN standard | 915 |
ISO standard | 4028 |