THORMAS

THORMAS Hex socket set screw with full dog point DIN 915 stainless steel A2 M4x8

  • ERIKS:23264932
  • Manufacturer:8715492276148
Image 1
Save to list

€0.02/ pieceexcl. VAT

€0.03incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 915
Thread size metric (M..)
4
Length
8 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A2
Screwing system
Internal hexagon
Type
Set screw
Kind of thread
Metric
Model
Screw tap
DIN standard
915
ISO standard
4028